This item is Discontinued.

Diversey Avert Sporicidal Disinfect Cleaner, 32 fl oz (1 quart) Chlorine, Yellow, 12 PK DVO100842725

Avert Sporicidal Disinfect Cleaner, 32 fl oz (1 quart) Chlorine, Yellow, 12 PK (Discontinued)

  • Mfr # DVO100842725
  • Zoro # G202502330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO100842725
Zoro #
G202502330
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Fragrance
Chlorine
Color
Yellow
Ready to Use/Concentrated
Ready-To-Use
Item
Avert Sporicidal Disinfect Cleaner
Primary Chemical
Bleach
Cleaner Form
Spray
Features
Disinfectant; Deodorize; Rinse-free
Type
Disinfectant
Effective to Remove
Bacteria Remover; Virus Remover; Fungi Remover
Application
Multipurpose

Description

Avert Sporicidal Disinfectant Cleaner cleans, disinfects and deodorizes hard, nonporous surfaces in one labor-saving step with no rinsing required. It is designed for use on hard, nonporous surfaces in hospitals and other healthcare facilities. Disinfectant is effective in 4 minutes against Clostridium difficile (C. diff) spores. Bleach-based formula means no quat-binding concerns. It offers a 1-minute contact time effective against a broad spectrum of pathogens including bacteria, antibiotic-resistant bacteria, viruses and fungi. Disinfectant meets minimum active ingredient requirements for CDC, SHEA, APIC and AORN. It may be used to clean and disinfect sinks, faucets, fixtures, bathrooms, restrooms, tubs and showers and hard, nonporous surfaces made of glass, glazed porcelain and stainless steel. Cleaner is not recommended for use on aluminum, brass, chipped enamel, clear plastic, copper, finished floors, natural marble, painted surfaces and silver.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.