Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4375900
Zoro #
G4391405
UPC #
070658408091
Country of Origin
United States
Dimensions
Depth
17 in
Width
27 1/2 in
Height
27 1/2 in
Details
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Item
Dilution Control Dispenser
Item - Premeasured Chemical Dispensers
Chemical Mixing Dispenser
Mount
wall
Recommended Dilution
Varies by Usage
Number of Chemicals Dispensed
1
Primary Chemical
None
Features
Air Gap Backflow Prevention
Fills
Bottles
Includes
E Gap Eductors
Includes Chemical
None
Cleaner Container Type
Dispenser
Dispenser Fills
Bottles
Cleaner Form
Liquid
Standards
ASSE 1055B
Dispenser Series
Command Center
Dispenser Includes
Hose
Dispenser Series
Command Center
Dispenser Style
Wall Mount
Fragrance
Unscented
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Dispenser Includes Hose, Dispenser Series Command Center, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Depth 17 in, Height 27 1/2 in, Width 27 1/2 in, Features Air Gap Backflow Prevention, Standards ASSE 1055B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.