Zoro Homepage

Cleaner and Disinfectant, 19 oz, Aerosol Can, Lavender, White

  • Mfr # 04531.

  • Zoro # G3686523


product price: $10.69
/ea

Key Features

Container Type
Aerosol Can
Size
19 oz.
Fragrance
Lavender
Color
White
Primary Chemical
Quat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04531.
Zoro #
G3686523
UPC #
046500045318
Country of Origin
United States

Dimensions

Size
19 oz.
Container Size
19 oz
Cleaner Container Size
19 oz.

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lavender, Cleaner Form Foam, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 3 min, Product Series Envy(R), VOC Content 7 Percent, Flash Point 7 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 70627-35, Net Weight 19 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.