Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant Concentrate, 1 gal. Jug, Unscented, Blue

  • Mfr # 04332.

  • Zoro # G3748351


product price: $55.45
/ea

Key Features

Container Type
Jug
Fragrance
Unscented
Color
Blue
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04332.
Zoro #
G3748351
UPC #
046500043321
Country of Origin
United States

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Jug
Fragrance
Unscented
Color
Blue
Item
Cleaner and Disinfectant Concentrate
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Contains
Didecyl Dimethyl Ammonium Chloride, Ethyl Alcohol, Lauryl Dimethyl Amine Oxide, N-Alkyl Dimethyl Benzyl Ammonium Chloride, Sodium Sesquicarbonate, Tetrasodium Salt Of Edta
Cleaner Form
Liquid
Degreaser Container Type
Jug
Cleaner Container Type
Jug
Sub-Category
Disinfectant Cleaner
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
VOC Content
3.10%
Standards
EPA, FDA
Flash Point
86 Degrees F
Net Weight
33.3 oz.
Includes Chemical
None
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
RTU Yield per Container
257 gal.
Recommended Dilution
1:256
Effective to Remove
C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
For Use On
Wet Contact Time
5 to 10 min
Rinse Required
Yes
EPA Registered
Yes
Targeted Pathogens
C. Difficile; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA
Product Series
Virex II 256
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
70627-24

Description

Deodorizing Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256, Fragrance Mint, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, FDA Approved, Wet Contact Time 5 to 10 min, Targeted Pathogens C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus (Type I), HIV-1, Influenza A, MRSA, Product Series Virex II 256, VOC Content 3 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.