Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant Concentrate, 32 oz. Bottle, Unscented, Blue

  • Mfr # 04331.

  • Zoro # G3649527


product price: $25.79
/ea

Key Features

Container Type
Bottle
Fragrance
Unscented
Color
Blue
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04331.
Zoro #
G3649527
UPC #
046500043314
Country of Origin
Canada

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
1 qt

Details

Container Type
Bottle
Fragrance
Unscented
Color
Blue
Item
Cleaner and Disinfectant Concentrate
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
VOC Content
3.10%
Includes Chemical
None
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Recommended Dilution
1:256
Flash Point
86 Degrees F
Contains
Didecyl Dimethyl Ammonium Chloride, Ethyl Alcohol, Lauryl Dimethyl Amine Oxide, N-Alkyl Dimethyl Benzyl Ammonium Chloride, Sodium Sesquicarbonate, Tetrasodium Salt Of Edta
Degreaser Container Type
Bottle
Net Weight
12.5 oz.
Sub-Category
Disinfectant Cleaner
Cleaner Container Type
Bottle
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Effective to Remove
C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
RTU Yield per Container
64.25 gal.
Standards
EPA, FDA
Cleaner Form
Liquid
Features
Deodorant, Antibacterial, Non-porous
Wet Contact Time
5 to 10 min
For Use On
Green Certification or Other Recognition
EPA
Product Series
Virex(R) II 256
Targeted Pathogens
C. Difficile; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
70627-24
EPA Registered
Yes

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Portion Measuring Bottle, Container Size 1 qt, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:256, Fragrance Mint, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, FDA Approved, Wet Contact Time 5 to 10 min, Targeted Pathogens C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus (Type I), HIV-1, Influenza A, MRSA, Product Series Virex(R) II 256, VOC Content 3 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.