Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, 1 gal. Bottle, Mint, Blue, 4 PK

  • Mfr # 4332

  • Zoro # G6078640


product price: $230.99
/pk 4, $57.75/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
1 gal.
Fragrance
Mint
Color
Blue
Capacity
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4332
Zoro #
G6078640
UPC #
10046500043328
Country of Origin
United States

Dimensions

Size
1 gal.

Details

Container Type
Bottle
Fragrance
Mint
Color
Blue
Item
Cleaners & Detergents
Capacity
1 gal
Net Weight
35.781 lbs
Physical Form
Liquid
Standards
EPA Reg. No. 70627-24; EPA List N
Recommended Dilution
0.219444444444444
Surface
Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Application
Disinfectant/Cleaner
For Use On
Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Includes
Includes four bottles of cleaner

Description

DiverseyTM Virex II 256 One-Step Disinfectant Cleaner Deodorant Mint, 1 gal, 4 Bottles/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.