Zoro Homepage

Cleaners & Detergents, 1.4 L Can, Characteristic, Colorless, 2 PK

  • Mfr # 5019296

  • Zoro # G206569537


product price: $114.99
/pk 2, $57.50/ea
Free Shipping & Returns

Key Features

Container Type
Can
Size
1.4 L
Fragrance
Characteristic
Color
Colorless
Primary Chemical
Propylene Glycol N-Propyl Ether
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019296
Zoro #
G206569537
UPC #
-
Country of Origin
United States

Dimensions

Size
1.4 L

Details

Container Type
Can
Fragrance
Characteristic
Color
Colorless
Item
Cleaners & Detergents
Primary Chemical
Propylene Glycol N-Propyl Ether
Application Method
Colleges and Hotels; Floors; Nursing Homes; Plastic Surfaces in Hospitals; Porcelain; Schools; Walls
Capacity
47.3 oz
Surface
Floors; Plastic; Porcelain; Walls
Recommended Dilution
1:16, 1:256
Application
Colleges and Hotels; Floors; Nursing Homes; Plastic Surfaces in Hospitals; Porcelain; Schools; Walls
For Use On
Bactericide; Fungus; MRSA; Mildew; Norovirus and Canine Parvovirus; Virus
Standards
EPA Reg. No. 70627-58; EPA List N; FDA 21CFR880.6890 CLASS 1
Net Weight
8.157 lbs; 47.3 oz
Physical Form
Liquid

Description

A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP) technology to deliver fast, effective cleaning performance. At 1:16 dilution, disinfects in five minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, norovirus and canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.