Zoro Homepage

Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless

  • Mfr # 4277285

  • Zoro # G006569546


product price: $10.49
/ea

Key Features

Container Type
Bottle with Flip-Top Cap
Size
32 oz
Color
Colorless
Primary Chemical
Benzyl Alcohol
Application Method
Hospitals; Non-Food Contact Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4277285
Zoro #
G006569546
UPC #
807174498790
Country of Origin
Canada

Dimensions

Size
32 oz

Details

Container Type
Bottle with Flip-Top Cap
Color
Colorless
Item
Cleaners & Detergents
Primary Chemical
Benzyl Alcohol
Application Method
Hospitals; Non-Food Contact Surfaces
Capacity
2.34 lbs
Standards
EPA Reg. No. 70627-56; EPA List N
Application
Hospitals; Non-Food Contact Surfaces
Recommended Dilution
RTU
Net Weight
2.11 lbs; 2.34 lbs
For Use On
Bacteria; Fungus; MRSA; Norovirus; Tuberculosis; Viruses
Surface
Hospitals
Physical Form
Liquid

Description

Ready-to-use, hospital grade disinfectant cleaner based on proprietary hydrogen peroxide (AHP) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills Norovirus, Hepatitis B, Hepatitis C, MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Apply solution by cloth or disposable wipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.