Zoro Homepage

Cleaners & Detergents, Aerosol Spray, Fresh Scent, 12 PK

  • Mfr # 4832

  • Zoro # G704417712


product price: $119.45
/pk 12, $9.95/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray
Fragrance
Fresh Scent
Application Method
Disinfectant/Sanitizer
Capacity
15 oz
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4832
Zoro #
G704417712
UPC #
-
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Fresh Scent
Item
Cleaners & Detergents
Application Method
Disinfectant/Sanitizer
Capacity
15 oz
Physical Form
Liquid
Application
Disinfectant/Sanitizer
Net Weight
13.558 lbs
For Use On
Bacteria; Fungus; Germs; Mildew; Viruses
Includes
Includes 12 15-ounce aerosol cans
Standards
EPA Reg. No. 67603-4; EPA List N
Surface
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl

Description

Disinfectant for use on pre-cleaned surfaces. Simply spray on hard surfaces then allow for air dry. Controls the growth of mold and mildew while eliminating odors at their source. Ideal for hospitals, locker rooms, shower stalls, floors and benches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.