Zoro Homepage

Cleaners & Detergents, Aerosol Spray, Lavender, Colorless

  • Mfr # 4531

  • Zoro # G004186288


product price: $12.45
/ea

Key Features

Container Type
Aerosol Spray
Color
Colorless
Capacity
19 oz
Recommended Dilution
RTU
Application
Disinfectant/Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4531
Zoro #
G004186288
UPC #
46500045318
Country of Origin
United States

Details

Container Type
Aerosol Spray
Fragrance
Lavender
Color
Colorless
Item
Cleaners & Detergents
Capacity
19 oz
Recommended Dilution
RTU
Application
Disinfectant/Cleaner
Net Weight
1.49 lbs
Standards
EPA Reg. No. 70627-35; EPA List N
Physical Form
Liquid
For Use On
Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Surface
Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl

Description

Clean and disinfect with a simple spray and wipe. The foaming action penetrates and dissolves common soils and stains. Non-abrasive formula is safe to use on hard, non-porous surfaces. Highly effective against a wide variety of bacteria, viruses and fungi.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.