Shop DIVERSEY
See all product information
Create Account
Cleaners & Detergents, Bottle, Fresh, Blue-Green, 4 PK
Mfr # 5283038
Zoro # G106569538
product price:Â $120.99
/pk 4, $30.25/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Fragrance
Neutral
Color
Blue
Application Method
Disinfectant/Cleaner
Net Weight
35.913 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5283038
- Zoro #
- G106569538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Container Type
- Bottle
- Fragrance
- Neutral
- Color
- Blue
- Item
- Cleaners & Detergents
- Application Method
- Disinfectant/Cleaner
- Net Weight
- 35.913 lbs
- Recommended Dilution
- 0.0861111111111111
- Application
- Disinfectant/Cleaner
- Standards
- EPA Reg. No. 1839-169; EPA List N
- Includes
- Includes four 1-gallon bottles.
- Green Certification or Other Recognition
- EPA Registered
- Surfaces for Use On
- Ceramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plaster, Plastic, Vinyl
- Cleaner Form
- Liquid
- Targeted Pathogens
- Bacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter, Water-Based Soil
- Ready to Use/Concentrated
- Ready-to-use
- Primary Chemical
- Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Dioctyldimethylammonium Chloride, Detergent, Didecyldimethylammonium Chloride
Description
Effectively kill bacteria and viruses on hard surfaces with this phosphate-free, pH-neutral formula. Versatile cleaner can be applied with a mop, cloth, sponge, trigger spray or pressure sprayer. Product works as an effective general cleaner, disinfectant and deodorizer. Meets hospital-grade standards for disinfectants.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.