Shop DIVERSEY
See all product information
Create Account
Cleaners & Detergents, Container, Lemon, Colorless, 2 PK
Mfr # CBD540557
Zoro # G901962886
product price:Â $31.79
/pk 2, $15.90/eaKey Features
Container Type
Container
Fragrance
Citrus
Color
Clear
Primary Chemical
Diethylene Glycol Butyl Ether
Standards
EPA Reg. No. 1839-83; EPA List N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBD540557
- Zoro #
- G901962886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Container Type
- Container
- Fragrance
- Citrus
- Color
- Clear
- Item
- Cleaners & Detergents
- Primary Chemical
- Diethylene Glycol Butyl Ether
- Standards
- EPA Reg. No. 1839-83; EPA List N
- Recommended Dilution
- RTU
- Net Weight
- 19.07 lbs
- Application
- Hard Surfaces, Nonporous Surfaces
- Green Certification or Other Recognition
- EPA Registered
- Cleaner Form
- Liquid
- Surfaces for Use On
- Bacteria, Fungus, MRSA, Tuberculosis, VRE, Virus
- Ready to Use/Concentrated
- Ready-to-use
- Targeted Pathogens
- Germs Remover, Fungi Remover, Bacteria Remover, Virus Remover, Odor Remover
Description
A ready-to-use, quaternary-based, hospital-grade disinfectant that provides excellent cleaning and deodorizing in one step. Disinfects in three minutes. Bactericide, tuberculocide, virucide and fungicide. Kills Norovirus, VRE and MRSA. For use on hard, inanimate, non-porous surfaces such as floors, walls, porcelain and plastic. This product has demonstrated effectiveness against SARS-CoV-2 (the Novel Coronavirus that causes COVID-19) on hard non-porous surfaces in just 1 minute.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.