
Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK
Mfr # 4705
Zoro # G206569285
product price: $59.15
/pk 12, $4.93/eaKey Features
Container Type
Spray Bottle
Fragrance
Original
Color
Blue
Primary Chemical
2-Butoxyethanol
Application Method
Glass Cleaner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4705
Zoro #
G206569285
UPC #
-
Country of Origin
Canada
Details
Container Type
Spray Bottle
Fragrance
Original
Color
Blue
Item
Cleaners & Detergents
Primary Chemical
2-Butoxyethanol
Application Method
Glass Cleaner
Capacity
32 oz
For Use On
Ceramic; Glass; Laminates; Metal; Plastic; Vinyl
Application
Glass Cleaner
Recommended Dilution
RTU
Physical Form
Liquid
Surface
Ceramic; Glass; Laminates; Metal; Plastic; Vinyl
Net Weight
27.822 lbs
Effective to Remove
Dust; Fingerprint; Grease; Grime; Water Mark
Description
Non-streaking, quick-drying, ammoniated glass cleaner. Cleans and shines glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.