Shop All All Purpose Cleaners
Diversey
Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK
Mfr # 95019481
Zoro # G6737745
product price: $89.89
/pk 2, $44.95/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 47.34 oz
- Fragrance Fragrance-Free
- Primary Chemical Hydrogen Peroxide
- Chemicals For Use On Surface Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Product Information
- Brand Diversey
- MFR # 95019481
- Zoro # G6737745
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 47.34 oz |
Details
Description
Concentrated General Cleaner,PK2, Package Quantity 2
- •Excellent for a variety of cleaning applications.
- •Dilution-ration flexibility.
- •Dye- and fragrance-free.
- •Safe for use in sprayers and auto scrubbers.
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Purple, Plastic, 13 in L Overall (45878)
- PROCTER & GAMBLE Swiffe WetJet Start Kit (92811)
- NAPCO BAG AND FILM GEC™ Medium Duty Clear Trash Bags - 12 to 16 Gal, 0.6 Mil, 500 Bags/Case (RC3331)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- DIVERSEY Whistle Plus Cleaner & Degreaser, 32 fl oz (1 quart) 8 PK (DVOCBD540564)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- DIVERSEY All Purpose Cleaner, 1 gal. Jug, Citrus (94039110)
- DIVERSEY Foaming Wall Cleaner, 20 oz. Aerosol Can, Floral, 12 PK (95401786)
- MR. CLEAN All Purpose Cleaner, 16 oz. Trigger Spray Bottle, Gain® Original Scent, 6 PK (79127)
- Diversey All Purpose Cleaners