This item is Discontinued.

Diversey Crew Neutral Non-Acid Bowl & Bathroom Disinfectant, 32 oz Bottle, PK12 100925283

Crew Neutral Non-Acid Bowl & Bathroom Disinfectant, 32 oz Bottle, PK12 (Discontinued)

  • Mfr # 100925283
  • Zoro # G6078290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100925283
Zoro #
G6078290
UPC #
10807174538257
Country of Origin
Canada

Dimensions

Size
32 oz

Details

Container Type
Squeeze Bottle
Item
Cleaners & Detergents
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
N-Alkyn; Dimethyl Benzyl Ammonium Chloride
Chemicals For Use On
Ceramic; Fiberglass; Grout; Metal; Plastic
Application
Bathroom Fixtures; Bathtubs; Countertops; Sinks; Toilet Bowls; Urinals; Tiles
Features
Kills HIV in 1 Minute
For Use On
Bacteria; Soil; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Stains
Standards
EPA Reg. No. 10324-85; EPA List N; Meets OSHA's bloodborne pathogen standard
Net Weight
27.844 lbs

Description

DiverseyTM Crew Neutral Non-Acid Bowl & Bathroom Disinfectant, 32 oz Squeeze Bottle, 12/CT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.