Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Descaler, 32 oz. Trigger Spray Bottle, Unscented, 12 PK

  • Mfr # 95325533

  • Zoro # G4566834


product price: $67.95
/pk 12, $5.66/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Etchants, Rust and Lime Removers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95325533
Zoro #
G4566834
UPC #
807174528978
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz.
Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
Descaler
Primary Chemical
None
Cleaner Chemical Product Grouping
Etchants, Rust and Lime Removers
Contains
Urea Hydrochloride
Cleaner Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
RTU Yield per Container
Ready to use
Cleaner Form
Liquid
Standards
CFIA, Kosher
Includes Chemical
None
Item - Etchants, Rust and Lime Removers
Descaler
Flash Point
Greater than 200 Degrees F
Includes
(1) Trigger
VOC Content
0%
Properties
Nonflammable
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces, Stainless Steel
Product Series
No Series
Nonflammable
Yes
Rinse Required
Yes

Description

Descaler, Surfaces for Use On Hard Nonporous Surfaces, Stainless Steel, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, CFIA Certification, Kosher, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point Greater than 200 Degrees F, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.