Disinfectant Cleaner Wipes, 7" W x 8" L Canister, White, 60 PK
Mfr # DVO5388471
Zoro # G904653705
product price:Â $112.99
/pk 60, $1.88/ea
Free Shipping & Returns
Key Features
Container Type
Canister
Size
7" W x 8" L
Color
White
Ready to Use/Concentrated
Ready-To-Use
Primary Chemical
Hydrogen peroxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DVO5388471
Zoro #
G904653705
UPC #
-
Country of Origin
Canada
Dimensions
Size
7" W x 8" L
Details
Container Type
Canister
Color
White
Ready to Use/Concentrated
Ready-To-Use
Item
Disinfectant Cleaner Wipes
Primary Chemical
Hydrogen peroxide
Application
Hard Surface; Nonporous Surface
Wipes per Container
60
Type
Disinfectant
Features
VOC-free; Fragrance-free; NPE-free
Effective to Remove
Virus Remover; Bacteria Remover; Fungi Remover
Cleaner Form
Wipe
Description
Oxivir Tb Wipes feature Accelerated Hydrogen Peroxide (AHP) technology to deliver fast, effective cleaning performance in just 60 seconds. Nonfood contact sanitizer acts as a virucide, bactericide, tuberculocide and fungicide. Certified by the EPA and FDA-certified, this cleaner kills MRSA and norovirus. One-step, environmentally responsible cleaner does not contain VOCs, fragrance or NPEs. Colorless wipes with a characteristic scent meet bloodborne pathogen standards for decontaminating blood and body fluids on most hard, nonporous surfaces.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.