Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Virex II 1-Step Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Minty, Blue, 2 PK

  • Mfr # DVO3062637

  • Zoro # G202502019


product price: $93.99
/pk 2, $47.00/ea
Free Shipping & Returns

Key Features

Size
50.7 fl oz (1.6 quart)
Fragrance
Minty
Color
Blue
Ready to Use/Concentrated
Concentrated
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVO3062637
Zoro #
G202502019
UPC #
-
Country of Origin
Canada

Dimensions

Size
50.7 fl oz (1.6 quart)

Details

Fragrance
Minty
Color
Blue
Ready to Use/Concentrated
Concentrated
Item
Virex II 1-Step Disinfectant Cleaner
Cleaner Form
Liquid
Effective to Remove
Bacteria Remover; Virus Remover; Fungi Remover; Odor Remover; MRSA; Mildew Remover
Type
Disinfectant
Standards
FDA
Recommended Dilution
1:256
Features
Deodorant; Non-porous; Deodorize
Application
Multipurpose; Multi Surface

Description

Virex II 256 One-Step Disinfectant Cleaner and Deodorant features a highly concentrated, quaternary formula to provide excellent one-step, cost-effective cleaning and disinfection. Advanced solution kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria. Powerful design kills microorganisms including HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1 and 2, Influenza Type A2, Adenovirus, Rotavirus and more. Neutral cleaner will not dull, pit or soften floor finishes. Certified by the EPA and FDA, this cleaner is perfect for use on hard, inanimate, nonporous surfaces such as floors, walls, porcelain and plastic surfaces in hospitals, nursing homes, schools, colleges and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.