Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Scent Wipes 7" x 8", White, 12PK

  • Mfr # 100850922

  • Zoro # G7894455


product price: $116.45
/pk 12, $9.70/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
8 in x 7 in
Container Type
Canister
Number of Sheets
60
Series
Oxivir(R) 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100850922
Zoro #
G7894455
UPC #
807174531633
Country of Origin
United States

Dimensions

Sheet Size
8 in x 7 in
Sheet Width
7 in
Sheet Length
8 in
Container Size
60 ct

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
60
Series
Oxivir(R) 1
Fragrance
Fresh
Wet Contact Time
1 min or Less
Standards
EPA Registered, FDA Approved
Cleaner Form
Wipes
Wipes Application
Disinfecting/Sanitizing
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Formula
Hydrogen Peroxide
Primary Chemical
Hydrogen Peroxide
Wipes per Container
60
Application
Disinfecting/Sanitizing
Packaging Type
Canister
VOC Content
0%
Flash Point
Greater than 200 Degrees F
Recommended Dilution
RTU
EPA Registered
Yes
Targeted Pathogens
MRSA; Norovirus
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
70627-77

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Hydrogen Peroxide, Targeted Pathogens MRSA, Norovirus, Wet Contact Time 1 min or Less, Canister, Container Size 60 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 8 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Fresh, White, EPA Registered Yes, EPA Registration Number 70627-77, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated, Product Series Oxivir(R) 1, Sheet Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.