Shop SATURIX
See all product information
Create Account
Pre-Saturated Cleanroom Wipes, 96% IPA / 4% DI Water, 8 in x 6 in, 30PK
- Mfr # 6-C86-EFP
- Zoro # G316345649
product price:Â
$
22.65
/pk of 30, $0.76/ea
Sold in multiples of 10Â pks for
$226.50
Key Features
Material
Polyester
Color
White
Length
6 in
Width
8 in
Containers per UOM
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-C86-EFP
- Zoro #
- G316345649
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyester
- Color
- White
- Containers per UOM
- 30
- Application
- Industrial settings, pre-inspection wipe downs, parts and equipment cleaning, electronics and anything around your desk and workstation.
Dimensions
- Length
- 6 in
- Width
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.