This item is Discontinued.

Diversey Floor and Surface Cleaner, Packet, 28 PK 100849197

Floor and Surface Cleaner, Packet, 28 PK (Discontinued)

  • Mfr # 100849197
  • Zoro # G4326747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100849197
Zoro #
G4326747
UPC #
807174531329
Country of Origin
United States

Dimensions

Cleaner Container Size
15mL

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:28
Primary Chemical
None
Effective to Remove
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Cleaner Container Type
Packet
Standards
EPA Standards
Fragrance
Unscented
Cleaner Form
Liquid
Item
Floor and Surface Cleaner
Includes Chemical
None
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
VOC Content
1.3%

Description

Floor and Surface Cleaner, Primary Chemical None, Container Type Packets, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:28, Fragrance Unscented, Cleaner Form Liquid, Standards EPA Standards, VOC Content 1.3 Percent, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.