Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95799843
Zoro #
G5132757
UPC #
807174533064
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Floor Cleaner
Form
Liquid
Color
White
Fragrance
Characteristic
Container Type
Jug
Recommended Dilution
1:32 to 1:64
RTU Yield per Container
11 gal, 65 gal, 129 gal
Flash Point
200 Degrees F
VOC Content
0%
Maintenance Frequency
1 Day
Cleaner Form
Liquid
Primary Chemical
Alcohol
pH Value
Neutral
pH Level
9
Minimum RTU Yield per Container
11 gal
For Floor Type
Vinyl
Maximum RTU Yield per Container
129 gal
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Vinyl, pH Level 9, pH Value Neutral, Concentrated, Recommended Dilution 1:32 to 1:64, Color White, Flash Point 200 Degrees F, Fragrance Characteristic, Maximum RTU Yield per Container 129 gal, Minimum RTU Yield per Container 11 gal, VOC Content 0 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.