Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100828356
Zoro #
G1839750
UPC #
807174526172
Country of Origin
Unknown
Dimensions
Size
1 gal
Details
Item
Floor Cleaner
Form
Liquid
Color
Orange
Fragrance
Citrus
Container Type
Bag
Coverage per Gallon
750 to 1000 sq ft
Green Certification or Other Recognition
EcoLogo Certified
Recommended Dilution
1:64
RTU Yield per Container
2 gal
VOC Content
0%
Description
Floor Cleaner, Container Type Bag, Recommended Dilution 1:64, Color Orange, Fragrance Citrus, VOC Content 0 Percent, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.