Zoro Homepage

Foaming Gun, 16 oz, Translucent White/Black

  • Mfr # D5776027

  • Zoro # G416517380


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure
Up to 85 PSI
Seal Type
Rubber Washer
Hose Dia.
0.63 in
Interior Volume Capacity
16 oz
Connection Type
Brass Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5776027
Zoro #
G416517380
UPC #
807174517309
Country of Origin
United States

Dimensions

Hose Dia.
0.63 in

Details

Operating Pressure
Up to 85 PSI
Seal Type
Rubber Washer
Interior Volume Capacity
16 oz
Connection Type
Brass Fittings
For Use With
Common Garden Hoses
Material
ABS Plastic; Brass; Steel
Inlet Port (In.)
0.63 in
Type
Sprayer
Outlet
0.63 in
Max. Pressure (PSI)
Up to 85 PSI
Color
Translucent White/Blue
Nozzle Design
Plastic Foaming Nozzle
Item
Sprayers

Description

Turn any garden hose into a powerful cleaning-solution dispenser. Pistol-grip nozzle gun allows you to dilute and spray foamed cleaning products on locker-room floors, shower stalls, window exteriors, building siding, sidewalks, concrete pads and more. Simply fill the included jar-style reservoir-bottle with the concentrate of your choice, screw it into the foamers reservoir-intake fitting and hook up a standard 0.63 in garden hose to the pistol-grips base. Two turn screws allow you to set your approximate dilution ratio. Common pistol-grip lever allows you to tailor the output pressure to your purpose. Foaming attachment is affixed to the central brass fitting with a pair of spring clips, making it easy to remove for either non-foaming applications or general maintenance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.