Shop All Pre-Measured Chemicals
Diversey
Food Service Degreaser, 2.5L Bottle, 2 PK
Mfr # 100839776
Zoro # G1839811
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Degreaser Application Pots, Pans, Utensils, Glassware and Other Food Department Equipment
- Recommended Dilution 1:600
- Color Blue
- Container Type Bottle
Product Information
- Brand Diversey
- MFR # 100839776
- Zoro # G1839811
- UPC # 807174529906
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5L |
Cleaner Container Size | 2.5 L |
Container Size | 2.5 L |
Details
Description
Food Service Degreaser, Label Number D1.5, Label Color Coding Blue, Chemical Series Suma, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 6.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:600, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 2 Percent, Fragrance Floral, Standards CFIA, Kosher, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- VACMASTER PROFESSIONAL Filter, Foam Frame (VFF51)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- TOUGH GUY 36" to 62" Threaded Telescoping Pole, 1 in Dia, Silver, Aluminum (2ZPA3)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (5549211)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (05699.)
- DIVERSEY Odor Eliminator, 2.5L Bottle, 2 PK (101109733)
- Diversey Pre-Measured Chemicals & Dispensers