Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK

  • Mfr # 02853280.

  • Zoro # G4568663


product price: $81.49
/pk 4, $20.37/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Size
1 gal.
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02853280.
Zoro #
G4568663
UPC #
774205551253
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Container Type
Jug
Fragrance
Unscented
Item
Food Service Sanitizer
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
RTU Yield per Container
257 to 513 gal.
Includes Chemical
None
Cleaner Form
Liquid
Contains
Iodine Based, Sodium Chloride, Sodium Hydroxide, Sodium Hypochlorite
Degreaser Container Type
Jug
Effective to Remove
C. Difficile Spores, Hepatitis A
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Cleaner Container Type
Jug
Recommended Dilution
1:256, 1:512, 1:1920
Standards
EPA, Halal, Kosher
Sub-Category
Sanitizer
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A
Wet Contact Time
2 min
VOC Content
0%
EPA Registration Number
875-190
NSF Rating
Not Rated
Targeted Pathogens
C. Difficile; Hepatitis A
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
EPA Registered
Yes
Product Series
Liqu-A-KlorTM/MC

Description

Disinfectant and Sanitizer, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1024, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, Wet Contact Time 2 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series Liqu-A-KlorTM/MC, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.