Zoro Homepage

Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK

  • Mfr # 90234

  • Zoro # G9197465


product price: $98.45
/pk 100, $0.98/ea
Free Shipping & Returns

Key Features

Container Type
Packets
Size
1 oz.
Fragrance
Unscented
Color
White
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90234
Zoro #
G9197465
UPC #
019800902346
Country of Origin
United States

Dimensions

Size
1 oz.
Cleaner Container Size
1 oz.
Container Size
1 oz

Details

Container Type
Packets
Fragrance
Unscented
Color
White
Item
Food Service Sanitizer
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Effective to Remove
C. Difficile Spores, Hepatitis A
Net Weight
9 oz.
Recommended Dilution
1 Packet per 2 gal.
Flash Point
93.4 Degrees C
For Use With
Soft Serve Ice Cream, Shake, Slushy, and Yogurt Machines
Standards
EPA, Kosher
Includes Chemical
None
Cleaner Container Type
Packet
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A
Contains
Sodium Dichloroisocyanurate Dihydrate, Sodium Sulfate. Sodium Tripolyphosphat
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
RTU Yield per Container
257 gal.
VOC Content
0%
Cleaner Form
Powder
Degreaser Container Type
Packet
Sub-Category
Disinfectant Cleaner
Wet Contact Time
1 to 5 min
Features
Non-Foaming
Application
Specially-formulated for Soft-Serve Equipment - Sani-Sure® Sanitizes Soft-Serve, Shake, Slush and Food Equipment. Added to the Hopper, Sani-Sure® Soft-Serve Sanitizer Comes inContact with Internal Surfaces to Clean and Sanitize
Product Series
Sani-Sure(R)
Targeted Pathogens
C. Difficile; Hepatitis A
Rinse Required
Yes
NSF Rating
Not Rated
EPA Registered
Yes
EPA Registration Number
1275-27-70627
Surfaces for Use On
Hard Nonporous Surfaces

Description

Soft Serve Sanitizer and Cleaner, Primary Chemical None, Container Type Packet, Container Size 1 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 Packet per 2 gal, Fragrance Chlorine, Cleaner Form Powder, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Kosher, Wet Contact Time 1 to 5 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series Sani-Sure(R), VOC Content 0 Percent, Flash Point 200 Degrees F, Features Non-Foaming, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.