Shop DIVERSEY

Foodservice Sanitizer Concentrate, 1.5L Hose End Sprayer, Unscented, Tan, 2 PK

  • Mfr # 5549254

  • Zoro # G4679701


product price: 
$
91.89
/pk 2, $45.95/ea

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Height
11.75 in
Width
8.188 in
Recommended Dilution
1:64
Container Type
Hose End Sprayer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5549254
Zoro #
G4679701
UPC #
807174511819
Country of Origin
United States

Dimensions

Height
11.75 in
Width
8.188 in
Size
1.5L
Cleaner Container Size
1.50L
Container Size
1.5 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:64
Container Type
Hose End Sprayer
Color
Tan
Cleaner Form
Liquid
Cleaner Container Type
Hose End Connection Bottle
Standards
EPA Registered
Primary Chemical
Hydrogen Peroxide
RTU Yield per Container
25.76 gal.
Item
Foodservice Sanitizer Concentrate
Sub-Category
Disinfectant Cleaner
Item - Portion Control System Chemicals
Food Service Sanitizer
Fragrance
Unscented
VOC Content
0%
Flash Point
200 Degrees F
Features
Bactericide, Virucidal
Properties
Butyl Free, Nonflammable
pH Level
1
Low Foaming
No
Fits Dispenser Series
RTD
EPA Registered
Yes
Butyl Free
Yes
Surfaces for Use On
Plastic, Porcelain
Product Label
Multi-Surface Disinfectant Cleaner
NSF Rating
Not Rated
Label Color Coding
Green
Rinse Required
Yes
Plastic Safe
No
Label Number
67
Compatible Mfg. Model Number
D1226566
Nonflammable
Yes
EPA Registration Number
70627-62
pH Value
Acidic
pH
0.8
Series
Alpha-HP(R)
Compatible Manufacturer Part Number
D1226566
For Dispenser Series
RTD
Product Type
Multi-Surface Disinfectant Cleaner

Description

Multi-Surface Disinfectant Cleaner, Label Number 67, Label Color Coding Green, Chemical Series Alpha-HP, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Dispenser, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution 1:128, 1:256, 1:64, Concentrated, EPA Registered Yes, Properties Butyl-Free, Non-Flammable, EPA Registration Number 70627-62

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.