Diversey
Glass and All Purpose Cleaner, 2.5L Bottle, 2 PK
Mfr # 101199690
Zoro # G4563045
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Cleaner Container Type Bottle
- Fragrance Unscented
- Cleaner Container Size 2.5 L
- Recommended Dilution 1:40
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE Germicidal Cleaner, 20oz (CL873-1)
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- ZEP Soap Dispenser (AMR001)
- PROTEAM UPRIGHT - VAC HOSE - BLACK 1-1/2 in. X 48 in. ANTI-STATIC HOSE (103048)
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY Natural Solvent Cleaner, 1.5L Hose End Connection Bottle, 2 PK (95891201)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- DIVERSEY Cleaner and Disinfectant, Bottle, 2 PK (101102190)
- DIVERSEY Degreaser, 1.5L Hose End Connection Bottle, 2 PK (93313117)
- 3M Bathroom Cleaner, 64 oz. Jug (44A)
- Diversey Pre-Measured Chemicals