Shop DIVERSEY
See all product information
Create Account
Gum Remover, 6.5 oz Aerosol Spray Can, PK12
Mfr # 95628817
Zoro # G601962957
product price:Â $79.59
/pk 12, $6.63/eaKey Features
Form
Liquid
Application
Carpet; Upholstery
For Use On
Fabric
Container Type
Spray Can
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95628817
- Zoro #
- G601962957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 65 oz
Details
- Item
- Gum Remover
- Form
- Liquid
- Application
- Carpet; Upholstery
- For Use On
- Fabric
- Container Type
- Spray Can
- Color
- Colorless
- Fragrance
- Cherry
- Recommended Dilution
- RTU
- Primary Chemical
- Ethyl Alcohol; Butane; Propane
- Weight
- 9.88 lbs
- Surface
- Fabric
- Package Type
- Aerosol Spray
- Sub-Category
- Gum and Wax Removers
- Effective to Remove
- Adhesive; Gum
- Removes
- Adhesive; Gum
- Cleaner Form
- Liquid
- Contains
- Ethyl Alcohol; Butane; Propane
Description
Handy product flash dries sticky materials, allowing you to easily break them up and remove them from carpets and upholstery. After use, product dries completely, residue-free. Safe for both natural and synthetic fibers.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.