Shop DIVERSEY
See all product information
Create Account
Spitfire Power Cleaner, Liquid, Fresh Pine Scent, 32 oz Bottle, PK12
Mfr # 95891789
Zoro # G801956954
product price:Â $84.49
/pk 12, $7.04/eaKey Features
Fragrance
Fresh Pine
Size
32 oz
Removes
Dirt; Grease; Grime; Oil; Organic Matter; Stains
Physical Form
Liquid
Cleaner Container Type
Spray Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95891789
- Zoro #
- G801956954
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Size
- 32 oz
Details
- Item
- Cleaners & Detergents
- Fragrance
- Fresh Pine
- Removes
- Dirt; Grease; Grime; Oil; Organic Matter; Stains
- Physical Form
- Liquid
- Cleaner Container Type
- Spray Bottle
- For Use On
- Dirt; Grease; Grime; Oil; Organic Matter; Stains
- Application
- Bathrooms; Floors; Hospitals; Kitchens; Walls
- Chemicals For Use On Surface
- Hard Non-Porous Surfaces (not for use on glass, aluminum or water-based paint)
- Net Weight
- 28.197 lbs
- Surfaces for Use On
- Hard Nonporous Surfaces (not for use on glass, aluminum or water-based paint)
- Container Type
- Spray Bottle
- Cleaner Form
- Liquid
Description
Super-strength formula eliminates grease, petroleum and food soils. No-rinse formula leaves no residue. Cleans a wide variety of surfaces (do not use on glass, aluminum or water based paint). Lightly scented and pleasant to use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.