Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty All Purpose Cleaner, Jug, 1.5 gal, Citrus, 2 PK

  • Mfr # 93318102

  • Zoro # G3720595


product price: $145.82
/pk 2, $72.91/ea
Free Shipping & Returns

Key Features

Container Size
1.5 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93318102
Zoro #
G3720595
UPC #
807174531442
Country of Origin
United States

Dimensions

Container Size
1.5 gal
Size
1.5 gal.

Details

Item
Heavy-Duty All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
None
Recommended Dilution
1:64
Color
Yellow
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Concentrated
Includes Chemical
None
RTU Yield per Container
195 to 387 gal.
Cleaner Chemical Product Grouping
All Purpose Cleaners
Contains
Alcohol Ethoxylates, Monoethanolamine, Sodium Xylene Sulfonate
Application
Heavy Duty General Cleaner
VOC Content
2%
Flash Point
Greater than 200 Degrees F
Series
No Series
Removes
High-soil areas
Rinse Required
Yes
Properties
Butyl Free, Nonflammable
Nonflammable
Yes
NSF Rating
Not Rated
Butyl Free
Yes

Description

General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1.5 gal, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Primary Chemical None, Liquid, Color Yellow, Butyl Free Yes, VOC Content 2 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Properties Butyl Free, Nonflammable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.