Shop All Pre-Measured Chemicals
Diversey
Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK
Mfr # 95892175
Zoro # G5082655
product price: $85.99
/pk 2, $43.00/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Height 8.90"
- Width 8"
- Ready to Use/Concentrated Concentrated
- Recommended Dilution 1:16
Product Information
- Brand Diversey
- MFR # 95892175
- Zoro # G5082655
- UPC # 807174528084
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Height | 8.90" |
Width | 8" |
Size | 50.7 oz. |
Cleaner Container Size | 1.5 L |
Container Size | 1.5 L |
Details
Description
Heavy Duty Cleaner Degreaser, Label Number 32, Label Color Coding Blue, Chemical Series Speedball, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating C1, pH Level 13.8, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:16, Concentrated, Properties Butyl Free, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 1 Percent, Fragrance Citrus, Standards NSF Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Vacuum Bag For Bissell 2038340, 2037857, 2038342, Nilfisk/Advance 56648423 (GVBAGCL01DB)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- ROMANOFF Large Utility Caddy, Purple, PK3 (26006)
- PROTOCHEM LABORATORIES Concentrated Foaming Oven And Grill Cleaner Degreaser, 32 oz., EA1 (PC-108Q-1)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Multi-Surface Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5549271)
- DIVERSEY One Step Disinfectant Deodorizing Cleaner Concentrate, 1.5L Hose End Connection Bottle, 2 PK (101102925)
- DIVERSEY Carpet Extraction Rinse, 2.5L Bottle, 2 PK (101109761)
- DIVERSEY Degreaser, 1.5L Hose End Connection Bottle, 2 PK (93313117)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- Diversey Pre-Measured Chemicals