Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, Container, Liquid, Unscented, 4 PK

  • Mfr # 95751559

  • Zoro # G804417827


product price: $197.99
/pk 4, $49.50/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Container
Fragrance
Unscented
High Efficiency Compatibility
Linen
Volume Capacity
36.38 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95751559
Zoro #
G804417827
UPC #
-
Country of Origin
Canada

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Container
Fragrance
Unscented
High Efficiency Compatibility
Linen
Volume Capacity
36.38 lbs
Primary Chemical
Alcohol Ethoxylate
Application
Industrial and Institutional Classifications
For Use On
Soils
Net Weight
36.376 lbs; 36.38 lbs
Standards
Kosher

Description

Heavy-duty, neutral laundry detergent for use on most linen classifications. Designed for industrial and institutional classifications. Suitable for use in all water types from soft to hard. Used in conjunction with an alkali, it provides for the effective removal of a wide range of soils on any type of fabric. Effective in low wash temperatures

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.