This item is Discontinued.

Diversey Liquid Mold and Mildew Remover, Jug, 4 PK 20105

Liquid Mold and Mildew Remover, Jug, 4 PK (Discontinued)

  • Mfr # 20105
  • Zoro # G7685620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20105
Zoro #
G7685620
UPC #
10068460505869
Country of Origin
Canada

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Mold and Mildew Remover
Color
Clear
Cleaner Form
Liquid
Fragrance
Almond
Container Type
Jug
Application
Mold and Mildew - Ideal for Use as a Cleaner, Disinfectant and Deodorizer inMold and Mildew Remediation Sites, Professional Restoration Sites, Sewage Backflow Sites, Water and Flood Damage Sites, Trauma, Crime Scene and Fire Clean Up. Water/Flood Damage - This Product Kill the Growth of Mold and Mildew, Fungi, and Bacteria, and the Odors Caused by Them on Hard, Non-Porous Environmental Surfaces as a Result of Water and Flood Damage. Sewage Backup - This Product is a Broad-Spectrum Cleaner and Deodorizer That Kills Odor Causing organisms Left on the Surfaces Previously Contaminated From Raw Sewage and Black Water Contamination. Carpet Cleaning and Deodorizing - This Product Was Designed to be an Effective Cleaner by Removing Soils, Grime and Other Deep Down, Stubborn Dirt for Easy Removal or Extraction. Trauma Crime Scene, & Fire Clean Up - Effectively Cleans and Disinfects Surfaces and Equipment That Come Into Contact with Blood and Other Potentially Infectious Materials (Opim) Containing Pathogenic organisms, Which Cause Infection & Disease inHumans. Equipment and Ppe Disinfection (Non-Critical Devices) - to Prevent Cross Contamination Between Treated Surfaces, This Product is Effective for Cleaning and Disinfecting Reusable Personal Protective Equipment, Gear, tools, and Restoration Equipment. Hvac - This Product is Suitable for Hard, Non-Porous Surfaces of Hvac/R Equipment, Air Conditioning Equipment, Refrigeration Equipment and Heat Pumps.
Case Quantity
4
Item - Mildew and Mold Remover
Mildew and Mold Remover
Application Method
Spray
Flash Point
200 Degrees F
Cleaner Container Type
Container
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Standards
EPA Registered
Contains
Hydrogen Peroxide
Primary Chemical
Hydrogen Peroxide
Recommended Dilution
Ready to Use
NSF Rating
Not Rated
EPA Registered
Yes
Nonflammable
Yes
Plastic Safe
No
Low Foaming
No
pH Value
Acidic
Properties
No Rinse Required, Nonflammable
pH Level
3
EPA Registration Number
74559-9
Maximum RTU Yield per Container
4 gal
Rinse Required
No
Product Label
Mold and Mildew Remover
Surfaces for Use On
Hard Nonporous Surfaces

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Contains Hydrogen Peroxide, EPA Registered Yes, EPA Registration Number 74559-9, NSF Rating Not Rated, Properties No Rinse Required, Nonflammable, Ready to Use, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces, Maximum RTU Yield per Container 4 gal, Fragrance Almond, pH Level 3, pH Value Acidic, Primary Chemical Hydrogen Peroxide, Recommended Dilution Ready to Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.