Shop All Pre-Measured Chemicals
Diversey
Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle
Mfr # 5283020
Zoro # G3747877
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:64
- Cleaner Container Size 5L
- Standards EPA
- Size 5L
Product Information
- Brand Diversey
- MFR # 5283020
- Zoro # G3747877
- UPC # 070658409661
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 5L |
Size | 5L |
Container Size | 5 L |
Details
Description
Neutral Disinfectant Cleaner, Label Number 33, Label Color Coding Green, Chemical Series Morning Mist, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 7, pH Value Neutral, Primary Chemical Quat, Recommended Dilution 1:64, Concentrated, EPA Registered Yes, Properties Butyl Free, No Rinse Required, Nonflammable, Flash Point 200.12 Degrees F, VOC Content 1 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Disp, Surgical (6843-000000)
- MOERMAN Telescopic Pole 2Section 8 Foot (21052)
- LIBMAN Libman Commercial Large Precision Angle Broom 205 (205)
- INTERDESIGN Oval Trash Can, Bronze (93440)
- DIVERSEY Glass and All Purpose Cleaner, 5L Hose End Connection Bottle (93165337)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- DIVERSEY Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (93063402)
- DIVERSEY Cleaner and Disinfectant, Bottle, 2 PK (101102190)
- DIVERSEY Carpet Extraction Rinse, 1.5L Hose End Connection Bottle, 2 PK (93515042)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- 3M Disinfectant Cleaner Concentrate, 64 oz. Jug (5A)
- Diversey Pre-Measured Chemicals & Dispensers