Shop DIVERSEY

One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5 gal. Jug, Unscented, 2 PK

  • Mfr # 5271416
  • Zoro # G3634355

product price: 
$
280.99
/pk of 2, $140.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:256
Net Weight
25 oz.
Flash Point
86 Degrees F
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5271416
Zoro #
G3634355
UPC #
807174508024
Country of Origin
United States

Dimensions

Size
1.5 gal.
Cleaner Container Size
1.50 gal.
Container Size
1.5 gal

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Recommended Dilution
1:256
Net Weight
25 oz.
Flash Point
86 Degrees F
Cleaner Form
Liquid
Sub-Category
Disinfectant Cleaner Deodorant
Fragrance
Unscented
Cleaner Container Type
Jug
VOC Content
3.10%
Item - Portion Control System Chemicals
Deodorizing Cleaner and Disinfectant
Standards
EPA, FDA
Primary Chemical
None
Item
One Step Deordorizing Cleaner and Disinfectant Concentrate
Container Type
Jug
RTU Yield per Container
385.5 gal.
Product Label
One Step Deodorizing Cleaner and Disinfectant
EPA Registration Number
70627-24
Maximum RTU Yield per Container
1 gal
Properties
Butyl Free
Surfaces for Use On
Hard Nonporous Surfaces
Butyl Free
Yes
Nonflammable
No
NSF Rating
Not Rated
Plastic Safe
No
Rinse Required
Yes
pH Level
10.2
Label Number
5
EPA Registered
Yes
pH Value
Alkaline
Fits Dispenser Series
Command Center
Low Foaming
No
Product Grouping
Disinfectant Cleaners
Label Color Coding
Blue
Product Type
Deodorizing Cleaner and Disinfectant
For Dispenser Series
Command Center
Series
Virex(R) II 256

Description

One Step Deodorizing Cleaner and Disinfectant, Label Number 5, Label Color Coding Blue, Chemical Series Virex, Cleaner Form Liquid, Container Size 1.5 gal, Container Type Jug, Fits Dispenser Series Command Center, NSF Rating Not Rated, pH Level 10.2, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, Maximum RTU Yield per Container 1 gal, EPA Registered Yes, Properties Butyl-Free, EPA Registration Number 70627-24, Flash Point 187 Degrees F, VOC Content 3 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.