Zoro Homepage

Oxivir Five 16 Concentrate, 84.5 fl oz (2.6 quart) Characteristic, Clear, 2 PK

  • Mfr # DVO4963331

  • Zoro # G402502444


product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns

Key Features

Size
84.5 fl oz (2.6 quart)
Fragrance
Characteristic
Color
Clear
Ready to Use/Concentrated
Concentrated
Primary Chemical
Accelerated Hydrogen Peroxide (AHP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO4963331
Zoro #
G402502444
UPC #
-
Country of Origin
United States

Dimensions

Size
84.5 fl oz (2.6 quart)

Details

Fragrance
Characteristic
Color
Clear
Ready to Use/Concentrated
Concentrated
Item
Oxivir Five 16 Concentrate
Primary Chemical
Accelerated Hydrogen Peroxide (AHP)
Cleaner Form
Liquid
Application
Multipurpose; Multi Surface
Features
Fast Acting; VOC-free; NPE-free; Non-porous
Type
Disinfectant
Recommended Dilution
1:16
Effective to Remove
Bacteria Remover; Fungi Remover; Virus Remover; Mildew Remover; MRSA; Norovirus

Description

One-step disinfectant cleaner features Accelerated Hydrogen Peroxide (AHP) technology to deliver fast, effective cleaning performance. Fast-acting solution disinfects in just 5 minutes at a 1:16 dilution with no VOCs or NPEs. Virucide, bactericide, fungicide, mildewcide and nonfood contact sanitizer kills MRSA, norovirus, canine parvovirus and more. Environmentally responsible active ingredient breaks down to oxygen and water after use. Concentrated formula delivers cost-efficient performance. Colorless cleaner with a characteristic scent meets bloodborne pathogen standards for decontaminating blood and body fluids.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.