Shop DIVERSEY
See all product information
Create Account
Oxivir TB Disinfectant Wipes Refill, 11 x 12, White, 160 Wipes, PK4
Mfr # 100823906
Zoro # G701962994
product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns
Key Features
Color
White
Number of Sheets
160
Length
12"
Width
11"
Fragrance
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100823906
- Zoro #
- G701962994
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Length
- 12"
- Width
- 11"
Details
- Item
- Towels & Wipes
- Color
- White
- Number of Sheets
- 160
- Fragrance
- Unscented
- Standards
- EPA Reg. No. 70627-60; EPA List N
- Application
- General Purpose
- Paper Towel Type
- Disinfecting Wipes
- Contains
- Benzyl Alcohol
- Wipes per Container
- 160
- Net Weight
- 27.12 lbs
- Packaging Type
- Refill Pouch
- Recommended Dilution
- RTU
- Primary Chemical
- Benzyl Alcohol
- Surfaces for Use On
- Hard Nonporous Surfaces
Description
Ready-to-use disinfectant cleaner wipe based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. No VOCs and no fragrance added. Non-irritating to skin and eyes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.