Shop DIVERSEY
See all product information
Create Account
Oxivir Tb One-Step Disinfectant Cleaner, Liquid, 32 Oz.
- Mfr # 4277285EA
- Zoro # G604919026
product price:Â
$
28.99
/ea
Sold in multiples of 2 for
$57.98
Key Features
Targeted Pathogens
Tuberculosis, MRSA, VRE, Norovirus, Hepatitis B, Hepatitis C, Coronavirus, Bacteria, Viruses, Fungus
Primary Chemical
Hydrogen Peroxide
Cleaner Form
Liquid
Wet Contact Time
60 sec
Container Size
32 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4277285EA
- Zoro #
- G604919026
- UPC #
- 807174498790
- Country of Origin
- Canada
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- Disinfectant Cleaner
- Targeted Pathogens
- Tuberculosis, MRSA, VRE, Norovirus, Hepatitis B, Hepatitis C, Coronavirus, Bacteria, Viruses, Fungus
- Primary Chemical
- Hydrogen Peroxide
- Cleaner Form
- Liquid
- Wet Contact Time
- 60 sec
- Ready to Use/Concentrated
- Ready to Use
Description
ready-to-use, hospital grade disinfectant cleaner with ahp technology. fast, effective cleaner kills norovirus, hepatitis b, hepatitis c, mrsa & vre. virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. apply by cloth or disposable wipe. due to the covid-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability. ready-to-use, hospital grade disinfectant cleaner based on proprietary hydrogen peroxide (ahp) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills norovirus, hepatitis b, hepatitis c, mrsa and vre. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Apply solution by cloth or disposable wipe. Due to the covid-19 pandemic, the number of trigger sprayers included with the purchase of this item will be at the sole discretion of the manufacturer based on availability. Application: hospitals; non-food contact surfaces; applicable material: hospitals; chemical compound: benzyl alcohol; dirt types: bacteria; fungus; mrsa; norovirus; tuberculosis; viruses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.