Zoro Homepage

Oxivir Tb Wipes, White

  • Mfr # DVO4599516

  • Zoro # G407480433


product price: $17.99
/ea

Key Features

Color
White
Container Type
Canister
Length
7"
Width
6"
Fragrance
Characteristic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVO4599516
Zoro #
G407480433
UPC #
807174500134
Country of Origin
Canada

Dimensions

Length
7"
Width
6"

Details

Item
Oxivir Tb Wipes
Color
White
Container Type
Canister
Fragrance
Characteristic
Application
Multipurpose
Features
Disinfectant; VOC-free
Wipes per Container
160
Standards
OSHA
Targeted Pathogens
Hepatitis B Virus (HBV); Hepatitis C Virus (HCV); HIV-1 Human Immunodeficiency Virus Type 1; Tuberculosis (TB); Methicillin-resistant Staphylococcus Aureus (MRSA); Norovirus; Vancomycin-resistant Enterococci (VRE); Bacteria Remover; Fungi Remover; Virus Remover; Blood Remover

Description

Readytouse wipes are treated with general virucide, bactericide, tuberculocide, fungicide and sanitizer to deliver fast, effective cleaning performance Use to clean most hard, nonporous environmental surfaces with confidence Cleaner disinfects in 60 seconds to kill bacteria, HIV1, HBV and HCV The active ingredient breaks down to water and oxygen The cleaner does not contain VOCs, added fragrance or NPEs Each wipe measures 6 x 7 All food contact surfaces must be rinsed with potable water Do not use on glassware, utensils or dishes Cleaner is not recommended for use on brass, copper, aluminum, bronze, granite, zinc or marble

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.