Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polypropylene Disposable Wipes Refill 12" x 10-1/2", 6PK

  • Mfr # 5831874

  • Zoro # G4696361


product price: $95.95
/pk 6, $15.99/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Sheet Size
10 1/2 in x 12 in
Container Type
Refill
Number of Sheets
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5831874
Zoro #
G4696361
UPC #
807174518122
Country of Origin
United States

Dimensions

Sheet Size
10 1/2 in x 12 in
Roll Length
109 ft
Sheet Width
10 1/2 in
Sheet Length
12 in

Details

Item
Dry Wipe Roll
Material
Polypropylene
Color
White
Container Type
Refill
Number of Sheets
125
Lint Level
Low Lint
Series
5SY4
Containers per UOM
6
Minimum Cleanroom Standards
None
Wipe Type
Bucket System Refill

Description

Dry Wipe Roll, Wipe Type Bucket System Refill, Centerpull Roll, Product Series EasyWipe, White, Minimum Cleanroom Standards None, Polypropylene, Lint Level Low Lint, Roll Length 109 ft, Sheet Length 12 in, Sheet Width 10 1/2 in, Number of Sheets 125, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.