Zoro Homepage
This item is Discontinued.
Diversey Powder Laundry Detergent, Fresh Scent, White, 2 PK CB456892

Powder Laundry Detergent, Fresh Scent, White, 2 PK (Discontinued)

  • Mfr # CB456892
  • Zoro # G5038424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB456892
Zoro #
G5038424
UPC #
-
Country of Origin
United States

Dimensions

Size
10 lb.

Details

Item
Powder Laundry Detergent
Fragrance
Fresh Scent
Packs per Case
2
Color
White
Container Type
Box

Description

Powder Laundry Detergent, Container Type Box, Fragrance Fresh Scent, Color White, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.