Shop DIVERSEY
See all product information
Create Account
Suma EdenTM/MC D4.5, 84.5 oz Bottle, 2PK
Mfr # 100863631
Zoro # G910835614
product price: $186.99
/pk 2, $93.50/ea
Free Shipping & Returns
Key Features
Removes
Microorganisms
Container Type
Bottle
Standards
Kosher Certified, Halal
Fragrance
Characteristic
Contains
Lactic Acid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100863631
- Zoro #
- G910835614
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Size
- 84.5 oz
Details
- Removes
- Microorganisms
- Container Type
- Bottle
- Item
- Cleaner
- Standards
- Kosher Certified, Halal
- Fragrance
- Characteristic
- Contains
- Lactic Acid
- For Use On
- Antimicrobial Fruit and Vegetable Wash, Processed Produce
- Form
- Liquid
- Compatible With
- Diversey J-Fill Dispensers
Description
Formula is designed to remove surface microorganisms and contamination from processed fruit and vegetables. When used as directed on processed fruits and vegetables, it is effective against microorganisms. Eden does not require rinsing when used in the USA. Colorless with a characteristic scent.
- • Reduced microbial contamination of processed produce when used as directed.
- • No rinse formula does not alter the taste or aroma of treated produce.
- • Unique organic soil load tolerance allows solutions to be used for up to eight hours.
- • Concentrated formula delivers economical in-use costs.
- • Part of closed product delivery system to ensure optimal safety for employees.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.