Suma Inox Stainless Steel Polish, No Color
Mfr # DVO94368259
Zoro # G907480438
product price: $31.25
/eaKey Features
Item - Metal Polish and Stone Care
Suma Inox Stainless Steel Polish
Chemicals For Use On
Stainless Steel; Metal Surface
Cleaner Container Size
32 fl oz (1 quart)
Fragrance
Hydrocarbon
Ready to Use/Concentrated
Ready-To-Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVO94368259
Zoro #
G907480438
UPC #
807174533682
Country of Origin
United States
Dimensions
Cleaner Container Size
32 fl oz (1 quart)
Details
Item - Metal Polish and Stone Care
Suma Inox Stainless Steel Polish
Chemicals For Use On
Stainless Steel; Metal Surface
Fragrance
Hydrocarbon
Ready to Use/Concentrated
Ready-To-Use
Cleaner Form
Oil
Effective to Remove
Finger Mark Remover; Water Mark Remover; Spot Remover
Color
Clear
Type
Metal Cleaner & Polish
Description
Suma INOX D7 is an oilbased, readytouse cleaner and polish for use on stainless steel, nonfood contact surfaces and other metal surfaces, such as brass, aluminum and copper Ideal for use on refrigerator doors, handles, trolleys and dishwashing machines, this cleaner leaves the surface clean and shiny It helps protect surfaces by forming a protective film, keeping surfaces looking good with a smooth luster It resists finger marks and water spotting to maintain a polished appearance for longer Cleaner is colorless and has a hydrocarbon scent
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.