Corrugated & Nestable 23 in L x 15 in W x 12 in H, 3 PK
Mfr # 39804L
Zoro # G5422938
product price:Â $93.29
/pk 3, $31.10/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Overall Length
23 in
Overall Width
15 in
Type
Corrugated & Nestable
Volume Capacity
3 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39804L
Zoro #
G5422938
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Length
23 in
Overall Width
15 in
Overall L x W x H
23 in L x 15 in W x 12 in H
Inside Length
23 in
Inside Width
15 in
Inside Height
2 in
Bottom Inside Width
15 in
Bottom Inside Length
23 in
Description
Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Black, Nestable Nesting Capable, Overall Height 12 in, Overall Length 23 in, Overall Width 15 in, Resistant To Cracking, Chemical, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 3 gal, Weight Capacity 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.