Corrugated & Nestable Storage Container, 18.6 gal, 23 in L x 15-5/8 in W x 16 in H, Blue, 3 PK
Mfr # 39820L
Zoro # G3265087
product price:Â $130.99
/pk 3, $43.66/ea
Free Shipping & Returns
Key Features
Overall Height
16 in
Overall Length
23 in
Overall Width
15-5/8 in
Type
Corrugated & Nestable
Volume Capacity
18.6 gal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39820L
Zoro #
G3265087
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Length
23 in
Overall Width
15-5/8 in
Overall L x W x H
23 in L x 15-5/8 in W x 16 in H
Inside Length
20-1/4 in
Inside Height
15-1/2 in
Inside Width
13-3/4 in
Bottom Inside Width
13 3/4 in
Bottom Inside Length
20 1/4 in
Description
Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 16 in, Overall Length 23 in, Overall Width 15 5/8 in, Resistant To Dirt, Moisture, Oil, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 18.6 gal, Weight Capacity 50 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.