Corrugated & Nestable Storage Container, 4.3 gal, 18 in L x 13 in W x 6-1/8 in H, Blue, 5 PK

  • Mfr # 39808L

  • Zoro # G2741295


product price:  $201.99
/pk 5, $40.40/ea
Free Shipping & Returns

Key Features

Overall Height
6-1/8 in
Overall Length
18 in
Overall Width
13 in
Type
Corrugated & Nestable
Volume Capacity
4.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39808L
Zoro #
G2741295
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6-1/8 in
Overall Length
18 in
Overall Width
13 in
Overall L x W x H
18 in L x 13 in W x 6-1/8 in H
Inside Length
16 in
Inside Height
6 in
Inside Width
10-3/4 in
Bottom Inside Length
16 in
Bottom Inside Width
10 3/4 in

Details

Type
Corrugated & Nestable
Volume Capacity
4.3 gal
Material
Polyethylene
Load Capacity
50 lbs
Color
Blue
Item
Storage Container
Nestable
Nesting Capable
Weight Capacity
50 lb
Shape
Rectangular
Stackable
Not Stacking Capable
Series
39808
Includes Lid
Lid Not Included
Minimum Operating Temperature
-20 Degrees F
Body Color
Blue
NSF Certified
Not NSF Certified
Resistant To
Dirt, Moisture, Oil
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
180 Degrees F
Container Wall Type
Solid

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 6 1/8 in, Overall Length 18 in, Overall Width 13 in, Resistant To Dirt, Moisture, Oil, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 4.3 gal, Weight Capacity 50 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products