Nestable 18 in L x 13 in W x 6 in H, 5 PK

  • Mfr # 39830L

  • Zoro # G5422956


product price:  $82.15
/pk 5, $16.43/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Length
18 in
Overall Width
13 in
Type
Nestable
Volume Capacity
1.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39830L
Zoro #
G5422956
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
18 in
Overall Width
13 in
Overall L x W x H
18 in L x 13 in W x 6 in H
Inside Height
2 in
Inside Length
18 in
Inside Width
13 in
Bottom Inside Width
13 in
Bottom Inside Length
18 in

Details

Type
Nestable
Volume Capacity
1.9 gal
Material
High-Density Polyethylene (HDPE)
Color
Black
Item
Storage Container
Includes
Base
For Use With
Mfr No. 54409BP5
Stackable
Not Stacking Capable
Shape
Rectangular
Nestable
Nesting Capable
Weight Capacity
50 lb
Series
39830L
Use Lid Number
54409BP5
Minimum Operating Temperature
-20 Degrees F
Resistant To
Cracking, Chemical
Maximum Operating Temperature
180 Degrees F
NSF Certified
Not NSF Certified
Body Color
Black
Container Wall Type
Solid
Compatible Lid Number
Mfr. No. 54409BP5
Green Environmental Attribute
RoHS Compliant
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Black, Nestable Nesting Capable, Overall Height 6 in, Overall Length 18 in, Overall Width 13 in, Resistant To Cracking, Chemical, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 1.9 gal, Weight Capacity 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.