Nestable Storage Container, 22.4 gal, 30 in L x 19 in W x 12 in H, Red, Polyethylene, 3 PK

  • Mfr # 39828

  • Zoro # G2939501


product price:  $113.99
/pk 3, $38.00/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Length
30 in
Overall Width
19 in
Type
Nestable
Volume Capacity
22.4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39828
Zoro #
G2939501
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
30 in
Overall Width
19 in
Overall L x W x H
30 in L x 19 in W x 12 in H
Inside Height
11-7/8 in
Inside Width
15-7/8 in
Inside Length
27-5/8 in
Bottom Inside Width
15 7/8 in
Bottom Inside Length
27 5/8 in

Details

Type
Nestable
Volume Capacity
22.4 gal
Material
Polyethylene
Load Capacity
50 lbs
Color
Red
Item
Storage Container
Shape
Rectangular
Stackable
Not Stacking Capable
Weight Capacity
50 lb
Nestable
Nesting Capable
Series
39828
NSF Certified
Not NSF Certified
Maximum Operating Temperature
180 Degrees F
Container Wall Type
Solid
Includes Lid
Lid Not Included
Minimum Operating Temperature
-20 Degrees F
Fork Pockets
Fork Pockets Not Included
Resistant To
Dirt, Moisture, Oil
Body Color
Red

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 12 in, Overall Length 30 in, Overall Width 19 in, Resistant To Dirt, Moisture, Oil, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 22.4 gal, Weight Capacity 50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.